CUT + COOL OIL ECO 5 L

893.050012 - UNSPSC 15121502
0893050012083 1
CUT + COOL OIL ECO 5 L CUT + COOL OIL ECO 5 L
CUT + COOL OIL ECO 5 L

Delivery

In stock delivery from our warehouses.

A biodegradable, ecologically-sound cutting oil with uncompromising performance

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 1:24 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 5 L
Base Synth. ester
Colour Light Yellow
Flash point (oil) ~ 275 °C (527 °F)
Viscosity 35 mm²/sec
Density at 20 °C 0.77 g/cm³
Water Hazard Class 1
pH Value N/A
Shelf Life 12 months (-10 to +60 °C) (+14 to 140 °F)
EAN 4050641104885

Features

Odour-free
Free of chlorine, sulphur, phosphor, silicone, resin and mineral oil
Free of Paint-Wetting Impairment Substances (PWIS)
Non-conductive

Benefits & Advantage

Easy to use
No cleaning of metals prior to assembly or further treatment required (e.g. welding) with low use concentrations
Can be used on delicate surfaces, such as marble, plastic, and electrical components
Minimal smoking

Applications

For local use and with loss lubrication systems. Optimum use with flat pressing between workpiece and tool, as well as for all difficult machining work

Notices

This information is only a recommendation based on our experience. Preliminary testing is required

Customers Also Viewed

Is Often Bought With

You Might Also Like